Menu Search
LEGRAND - WIREMOLD #C14T

SpecMate Lay-In Wireway Gray 16 Gauge Steel

SKU # 78677603304
Type: Lay-In Wireway
Material: 16 Gauge Steel
Finish: Gray
NEMA: 1
Cover: Hinge/Screw
Size: 4 x 4 in.

Additional Info: Top Opening