Menu Search
ABB INSTALLATION PRODUCTS #STC5011

Blackburn® Compression Lug, 1/0 AWG Str to 500 MCM, Copper

SKU # 78378613428
Type: Compression Lug
Material: Copper
Lug L x Tongue W: Lug L: 3-7/8 in. x Tongue W: 1-1/2 in.
Stud Holes: 1
Conductor Size - Code: 1/0 AWG Str to 500 MCM