Menu Search
ILSCO #ASN-3/0

Compression Sleeve, AL/CU, 2.71 in. L, 3/0 str AL/CU

SKU # 78366918478
Connector Type: Compression Sleeve
Material: Aluminum
Length: 2.71 in.
Conductor Type: AL/CU
Cable - Stranded: 3/0 str AL/CU
Die Index: 297
Color Code: Olive

ILS ASN-3/0 AL-COM-SLEEVE