Menu Search
BURNDY #1PBS1/0

Unitap In-line Cable Splicer/Reducer, Aluminum, 1/0 awg

SKU # 78181029592
Type: In-Line Cable Splicer/Reducer
AWG Max: 1/0
AWG Min: 14
Conductor: CU/AL
Material: Aluminum
Insulation: Plastisol
Number of Screws: 2

Additional Info: UV Rated Black Insulation. Prefilled with Oxide Inhibitor