Menu Search
BURNDY #K2A26U

Mechanical Terminal, Aluminum, Tin Plated, 1/4 inch, Slot Head, CU/AL

SKU # 78181060005 Manufacturer Series: KA-Lug
Type: Mechanical Terminal
Material: Aluminum, Tin-plated
Conductor Type: CU/AL
Tongue Type: Straight
Screw Type: Slot Head
Conductor Entry: Standard, Set-Screw
Conductor Count: 2
Stud Holes: 1
Screw/​Stud Size: 1/4
AWG Min: 14
AWG Max: 2/0