Menu Search
3M #TS-15KV-3C-4/0-500

Splice Kit Three Conductor

SKU # 05114104548
Type: Splice Kit
Cable Configuration: Three Conductor
Cable Type: Shielded, Stranded
Voltage: 15kV
Application Rating: Direct Burial

Splices, 15 kV: Type - Splice Kit; Cable Configuration - Three Conductor; Cable Type - Shielded, Stranded; Voltage - 15kV; Application Rating - Direct Burial