Menu Search
3M #FP301-1/4-6IN-BLACK-10-10PC-PKS

Tubing, Heat-Shrink; 2:1; Expanded: 0.25 in.; 6 in. long; Black

SKU # 05112860114 Manufacturer Series: FP-301
RoHS Compliant
Tubing Type: Heat Shrink
Size: 1/4 in.
Voltage: 900V/mil
Temperature Rating: -67° to +275°F (-55° to +135°C)
Wall Type: Thin Wall
Material: Polyolefin, Single Wall
Shrink Ratio: 2:1
I.D. Expanded: 0.25 in. (6.35mm)
I.D. Recovered: 0.125 in. (3.18mm)
Wire Max: 10 AWG
Wire Min: 12 AWG
Color: Black
Length: 6 in.
Packaging: (10) 6 in. pieces/pk., 10 pks.
Flame Retardant: Yes
Compliance: UL Recognized Component. CSA Certified.

Typically used as a shrink-fit electrical insulation over cable splices and terminations.