Menu Search
BURNDY #BA16EL8

Vinylug Terminal, Locking Fork; Red; No. 6 to 8; 22 to 16 AWG

SKU # 78181002695
Warning – California Prop 65
Terminal Type: Locking Fork
Insulation: Vinyl
Stud Size: #6 to #8
Conductor Min: 22
Conductor Max: 16
Color: Red
Temperature Rating: 221°F (105°C)
Package Quantity: 1000

Fork Lugs: Terminal Type - Locking Fork; Insulation - Vinyl; Stud Size - #6-8; Conductor Min - 22; Conductor Max - 16; Color - Red; Temperature Rating - 105 degC/221 degF; Package Quantity - 1000; Manufacturer Series - VINYLUG

Warning – California Prop 65

Warning: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.