Menu Search
ABB INSTALLATION PRODUCTS #F9019

Thomas and Betts® Ferrule, 1C, 10 AWG, Metallic, Non-Insulated Insulation, 0.236 in. L Pin-Blade

SKU # 78621033597 Manufacturer Series: Sta-Kon®
RoHS Compliant
Type: Non-Insulated Ferrule
Conductor Count: 1C
Conductor Min: 10 AWG
Pin-Blade Length: 0.236 in. (6.0 mm)
Pin-Blade Diameter/​Width: 0.139 in. (3.5 mm) O.D.
Color: Metallic
Color Standards Style: DIN Standard
Temperature Rating: 302°F (150°C)
Insulation Material: Non-Insulated
Contact Material: Copper, Tin-Plated
Package Quantity: 10000

Additional Info: Length: 0.472 in. (12mm)