Menu Search
BURNDY #YAE18N2BOX

INSULUG™ Terminal, Ring, #12-1/4 in. Stud, 22 - 16 AWG

SKU # 78181056440 Manufacturer Series: YAE-N
Warning – California Prop 65
Terminal Type: Standard Ring
Insulation: Nylon
Stud Size: #12 to 1/4 in.
Conductor Min: 22 AWG
Conductor Max: 16 AWG
Color: Red
Temperature Rating: 221°F (105°C)
Voltage Rating: 300V
Package Quantity: 100 Pack

BUR YAE18N2BOX 22-16-RING-LUG

Warning – California Prop 65

Warning: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.