Menu Search
BURNDY #YAV10H25

HYLUG™ Terminal, Ring; Copper; Non-insulated; 12 to 10 AWG; No. 6 to 8

SKU # 78181002494 Manufacturer Series: YAV-H
RoHS Compliant
Terminal Type: Ring Tongue
Insulation: Non-insulated
Stud Size: #6 to #8
Conductor Min: 12 AWG
Conductor Max: 10 AWG
Material: Copper, Tin-plated