The site is undergoing scheduled maintenance on May 11. Intermittent outages may occur from 7 a.m. EST to 8 a.m. EST.

Menu Search
BURNDY #YAV10HBOX

HYLUG™ Terminal, Ring; Copper; Non-insulated; 12 to 10 AWG; No. 8 to 10

SKU # 78181053240 Manufacturer Series: YAV-H
RoHS Compliant
Terminal Type: Ring Tongue
Insulation: Non-insulated
Stud Size: #8 to #10
Conductor Min: 12 AWG
Conductor Max: 10 AWG
Material: Copper, Tin-plated
Package Quantity: 50 Pack