Menu Search
BURNDY #YAV18H

HYLUG™ Terminal, Ring; Copper; Non-insulated; 22 to 18 AWG; No. 8

SKU # 78181002498 Manufacturer Series: YAV-H
RoHS Compliant
Terminal Type: Ring Tongue
Insulation: Non-insulated
Stud Size: #8
Conductor Min: 22 AWG
Conductor Max: 18 AWG
Material: Copper, Tin-plated