Menu Search
BURNDY #TN10-8

INSULUG™ Terminal, Ring; Insulated; 300V; No. 6 to No. 8; 12 to 10 AWG

SKU # 78181073412 Manufacturer Series: TN
Terminal Type: Standard Ring
Insulation: Nylon
Stud Size: #6 to #8
Conductor Min: 12 AWG
Conductor Max: 10 AWG
Color: Yellow
Temperature Rating: 221°F (105°C)
Voltage Rating: 300V
Package Quantity: 50 Pack