Menu Search
BURNDY #TN14-10

INSULUG™ Terminal, Ring; Insulated; 300V; No. 8 to No. 10; 16 to 14 AWG

SKU # 78181073456 Manufacturer Series: TN
Terminal Type: Standard Ring
Insulation: Nylon
Stud Size: #8 to #10
Conductor Min: 16 AWG
Conductor Max: 14 AWG
Color: Blue
Temperature Rating: 221°F (105°C)
Voltage Rating: 300V
Package Quantity: 100 Pack