Menu Search
BURNDY #TN10-6

INSULUG™ Terminal, Ring; Insulated; 600V; No. 4 to No. 6; 12 to 10 AWG

SKU # 78181073404 Manufacturer Series: TN
RoHS Compliant
Warning – California Prop 65
Terminal Type: Ring Tongue
Insulation: Nylon
Stud Size: #4 to #6
Conductor Min: 12 AWG
Conductor Max: 10 AWG
Color: Yellow
Temperature Rating: 221°F (105°C)
Voltage Rating: 600V

Ring Lugs: Terminal Type - Ring Tongue; Insulation - Nylon; Stud Size - No. 4-6; Conductor Min - 12 AWG; Conductor Max - 10 AWG; Color - Yellow; Temperature Rating - 105 deg C (221 deg F); Voltage Rating - 600V; Additional Information - Max Insulation Dia

Additional Info: Max Insulation Diameter: 0.21 in., Size: 1.12 in. L x 0.37 in. W, Strip Length: 11/32 in., Tin Electro Plated

Warning – California Prop 65

Warning: This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

To learn more about Prop 65, visit www.P65Warnings.ca.gov.