Menu Search
BURNDY #YAV10R3BOX

Hylug™ Terminal, Ring; Non-Insulated; 1/4 in.; 12 to 10 AWG

SKU # 78181054161 Manufacturer Series: YAV-R
Terminal Type: Right-Angle Formed Ring
Insulation: Non-insulated
Stud Size: 1/4 in.
Conductor Min: 12 AWG
Conductor Max: 10 AWG
Temperature Rating: 650°F (343°C)
Package Quantity: 50 Pack

Ring Lugs: Terminal Type - Right-Angle Formed Ring; Insulation - Non-Insulated; Stud Size - 1/4"; Conductor Min - 12 AWG; Conductor Max - 10 AWG; Temperature Rating - 343 deg C (650 deg F); Package Quantity - 50 Pack; Manufacturer Series - HYLUG YAV-R