Menu Search
BURNDY #SP10

VINYLINK Butt-Splice Vinyl VINYLINK Series

SKU # 78181071001
Type: Butt-Splice
Insulation: Vinyl
AWG Min: 12
Conductor Max: 10 AWG
Color: Yellow
Temperature Rating: 221°F (105°C)
Length: 1.23 in.
Package Quantity: 40 Pack

Splices: Type - Butt-Splice; Insulation - Vinyl; AWG Min - 12 AWG; Conductor Max - 10 AWG; Color - Yellow; Temperature Rating - 105 deg C (221 deg F); Length - 1.230"; Package Quantity - 40 Pack; Manufacturer Series - VINYLINK