Menu Search
IDEAL #30-1162

Wire, Twist-On WPF 600V Swept Wing Thermoplastic

SKU # 78325075815 Manufacturer Series: WeatherProof
Connector Type: Wire, Twist-On WPF
Shell Style: Swept Wing
Spring Type: Live-Action
Shell Material: Thermoplastic
Color: Gray/Red
Wire Type: CU
Wire Comb Min: 2 #18
Wire Comb Max: 3 #10
Voltage: 600V
Temperature Rating: 221°F (105°C)
Package Quantity: 20 Card

Twist-On Wire Connectors: Connector Type - Wire, Twist-On WPF; Shell Style - Swept Wing; Spring Type - Live-Action; Shell Material - Thermoplastic; Color - Gray/Red; Wire Type - CU; Wire Comb Min - 2 #18; Wire Comb Max - 3 #10; Voltage - 600V; Temperature Rating - 105 deg C/221 deg F; Package Quantity - 20 Card; Additional Information - Includes Silicone-based sealant. Suitable for interior and exterior connections exposed to rain or damp conditions; Manufacturer Series - WeatherProof

Additional Info: Includes Silicone-based sealant. Suitable for interior and exterior connections exposed to rain or damp conditions