Menu Search
MILWAUKEE #48-28-1040

Hole Saw Arbor Extension, 7/16 in. Chuck, 12 in. L

SKU # 04524212266
Type: Hole Saw Arbor Extension
Chuck Size: 7/16 in.
Length: 12 in.
Material: Carbon Steel

MIL 48-28-1040 12 QUIK-LOK 7/16