Menu Search
BRADY #M71-12-109

Write-On Blank Tag Polyethylene White Blank

SKU # 66282092518
RoHS Compliant
Type: Write-On Blank Tag
Legend: Blank
Color: White
Marker Shape: Rectangular
Dimensions: 0.75 x 3 in.
Number of Markers: 1
Material: Polyethylene

Write on Labels: Type - Write-On Blank Tag; Legend - Blank; Color - White; Marker Shape - Rectangular; Dimensions - 0.75 x 3.00 in; Number of Markers - 1; Material - Polyethylene