Menu Search
DOTTIE #DCBLK3P

Lumber Crayon; Wax; 4.5 in. L; Black

SKU # 78100267566
Color: Black
Package: 10/Pk.
Type: Lumber Crayon
Marker Material: Wax
Surface Application: Wood, Metal, Plastic, Concrete, Paper
Size: L: 4.5 in.

Weather and fade resistant. Lead free.