Menu Search
KONKORE FITTINGS #SC75ICRKON

Conduit Connector, 3/4 in., Zinc Plated Steel, Straight

SKU # 84213610015
RoHS Compliant
Type: EMT Conduit Connector
Trade Size: 3/4 in.
Installation: Set Screw
Material: Zinc-plated Steel
Throat: Insulated
Angle: Straight
Application: Concrete-Tight