Menu Search
TRANSFAB MAGNETIC SOLUTIONS #DO0200UH

Transformer, Industrial Control; Open Enclosure; 60 Hz; 200 VA

SKU # 84570230230 Manufacturer Series: DO Series
Type: Industrial Control Transformer
Enclosure Construction Style: Open
Volts, Primary: 480/600V
Volts, Secondary: 120/240V
VA Rating: 200 VA
Frequency Rating: 60 Hz
Insulation Class: 130 deg C
Temperature Rise: 80 deg C
Size: HxWxD: 3.2 x 3.75 x 4.8 in.
Terminal Type: Screw, Standard

Additional Info: Single Phase