Log In
or
Register
Contact
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Language
en
English
fr
French
Menu
Search
Cart
--
Search
Cart
--
Log In
Back
or
Register an Account
Language
English
French
Shop
Products
Back
View All Categories
Manufacturers
Back
View All Manufacturers
More
Resources
Back
Automation and Control
Broadband Communications
Data Communications
Electrical Distribution and Controls
Energy Management
Government
Learning Center
Lighting
My Account Management
Renewable Energy
Safety
Utility
Value Creation
Wire and Cable
About Us
Back
About Wesco
Branch Locator
Careers
Contact Us
FAQ
Investor Relations
Contact
Back
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Branch Locator
Help
Electrical and Power Distribution
Transformers
Control Transformers
#DO0250UH
TRANSFAB MAGNETIC SOLUTIONS
#DO0250UH
Transformer, Industrial Control; Open Enclosure; 60 Hz; 250 VA
SKU
#
84570230233
Manufacturer Series:
DO Series
Add to List
Add to Quote
Specifications
Type:
Industrial Control Transformer
Enclosure Construction Style:
Open
Volts, Primary:
480/600V
Volts, Secondary:
120/240V
VA Rating:
250 VA
Frequency Rating:
60 Hz
Insulation Class:
130 deg C
Temperature Rise:
80 deg C
Size:
HxWxD: 3.83 x 4.5 x 4.5 in.
Terminal Type:
Screw, Standard
Description
Additional Info: Single Phase
Downloads
Data Sheet 1