Menu Search
PANDUIT #CJS688TGY

Mini-ComĀ® Jack, Modular UTP; CAT 6; 8-Wire RJ45; Black

SKU # 07498303563 Manufacturer Series: TX6 PLUS
RoHS Compliant
Module Type: Modular UTP Jack
Connection: IDC - Press-Fit
Mounting: Faceplate, Adapter, Box
Configuration: 8-Wire RJ45
Wiring Code: T568A/B
Category: 6
Color: Black

Modular Jack, IDC-Press-Fit, 8-Wire RJ45, Cat 6, Black, Faceplate/Adapter/Box Mounting

Additional Info: Shielded