Menu Search
VANTERA #M210-15

Controller, Intelligent Parking Lot; 125V; 15A

SKU # 42090699996 Manufacturer Series: M-210
Type: Intelligent Parking Lot Controller
Amperage: 15A
Voltage: 125V
Material: Zinc-Die Cast Metal Enclosure, Weatherproof Elastomer Block
Application Grade: Multi-residential, Commercial, Industrial and Institutional Parking Lots

Smart power receptacle replaces any existing parking stall power outlet; reduces electrical consumption up to 65 percent. Measures temperature and wind chill, and is factory programmed to automatically regulate optimum power flow. Can be in installed in 15 minutes to a variety of parking lot junction boxes using existing wiring.

Additional Info: Installs in minutes without any special wiring. Factory programmed to start cycling at -5°C. Includes (5) zinc-plated #6 x 4 in. mounting screws, gasket and (4) can twist wire connectors. Data control sold separately. CSA certified.