Menu Search

NVENT HOFFMAN

InLine Enclosure, Wall Mount; SS, Type 304; Solid

(5 Product Options)
  • Type: Wall Mount Enclosure
  • NEMA: 4, 4X, 12
  • Material: Stainless Steel
  • Finish: Brushed
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Wall Mount Enclosure
NEMA: 4, 4X, 12
Material: Stainless Steel
Finish: Brushed
Material Thickness: 14 Gauge Bodies, 16 Gauge Covers
Material Specification: Type 304
Cover Mounting: Hinge
Cover Latching: Latch, 1/4 Turn Slot
Cover Type: Solid
Mounting: Internal Holes