Menu Search
HAMMOND MANUFACTURING #1554U2GYSL

Enclosure, PC, 3.5 x 4.7 x 7.9 in.

SKU # 62398013260
Type: Enclosure
Material: Polycarbonate
Size: HxWxD: 3.5 x 4.7 x 7.9 in.
Rating: NEMA 4, 4X, 12, 13

Enclosure; Material: Polycarbonate; Rating: NEMA 4, 4X, 12, 13; Height: 3.5 in.; Width: 4.7 in.; Depth: 7.9 in.