Menu Search
ABB INSTALLATION PRODUCTS #54913BE

Blackburn® Lug, Compression; CU; 1H; Non-insulated; 35kV; 250 MCM; 1/2 in.

SKU # 78621089817 Manufacturer Series: Color-Keyed®
View more versions of this product
Conductor Size - Code: 250 MCM
Screw/​Stud Size: 1/2 in.
Lug L x Tongue W: 3.15 x 1.13 in.
Conductor Size - Flex: 4/0 Flex 550/24 Str
Color Code: Yellow
Type: Compression Terminal
Insulation: None
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Long / Straight
Stud Holes: 1
Stud Hole Spacing: Not Applicable
Conductor Type: Copper
Inspection Hole: No

Additional Info: Additional Conductor Listing: 4/0 Weld